Motion
FMT12
Thin Wall Plain Linear Bearing - FMT Series, 12 mm Shaft Diameter, 28 mm Overall Length, Open
MI ITEM #01075706
MFR #FMT12
Price$25.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMT Series, 12 mm Shaft Diameter, 28 mm Overall Length, Open
MI ITEM #01075706
MFR #FMT12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.64/each

Specifications

Dimensions

  • Overall Length
    28 mm
  • Shaft Diameter  
    12 mm

Details

  • Bearing Material
    Self Lubricating Simplicity Frelon Gold® liner
  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FMT

Overview

Mfr description
FMT12 LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought