Motion
FL06
Plain Linear Bearing - FL Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Closed
MI ITEM #01075716
MFR #FL06
Price$39.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FL Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Closed
MI ITEM #01075716
MFR #FL06

Mfr description
FL06 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.53/each

Specifications

Dimensions

  • Outer Ring Width
    0.8700 in, 22.09 mm
  • Outside Diameter
    0.6250 in
  • Overall Height
    0.6200 in, 15.75 mm
  • Overall Length
    0.8750 in
  • Overall Width
    0.6200 in, 15.74 mm
  • Shaft Diameter  
    0.3750 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant
  • Seal Type
    Open
  • Series
    FL
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)