1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FL10
Plain Linear Bearing - FL Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Open
MI ITEM #
01075726
MFR #
FL10
Price
$34.89
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FL10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FL10
Plain Linear Bearing - FL Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Open
MI ITEM #
01075726
MFR #
FL10
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$34.89
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
1.1250 in
Overall Length
1.5000 in
Shaft
Diameter
0.6250 in
Details
Bushing Type
Plain Bushing
Closure Type
Open
Operating Temperature Range
400 °F
Series
FL
Overview
Mfr description
FL10 LINEAR BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data