Specifications
Dimensions
- Outside Diameter4.5000 in
- Overall Length6.0000 in
- Shaft Diameter3.0000 in
Details
- Bushing TypePlain Bushing
- Closure TypeClosed
- Operating Temperature Range400 °F
- SeriesFL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)