Motion
MT4036163
Pipe Tap - 2123 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 – 18 Thread, NPS
MI ITEM #01075740
MFR #MT4036163
Your Price$37.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2123 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 – 18 Thread, NPS
MI ITEM #01075740
MFR #MT4036163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.90/each(List $43.59)

Overview

Mfr description
36163 2123 ST PI TAP 1/4-18 NPS

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPS
  • Coolant Delivery
    External
  • Overall Length
    2-7/16 in
  • Series
    2123
  • Chamfer
    2P-3.5P
  • Thread Size
    1/4 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text