Motion
FL64
Linear Plain Bearing - FL Series, 4.0000 in Shaft Diameter, 6.0000 in Outside Diameter, 7.9900 in Overall Length, Open
MI ITEM #01075741
MFR #FL64
Price$1,263.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FL Series, 4.0000 in Shaft Diameter, 6.0000 in Outside Diameter, 7.9900 in Overall Length, Open
MI ITEM #01075741
MFR #FL64

Mfr description
FL64 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,263.53/each

Specifications

Dimensions

  • Outside Diameter
    6.0000 in
  • Overall Height
    6.0000 in, 152.40 mm
  • Overall Length
    7.9900 in
  • Overall Width
    6.0000 in, 152.40 mm
  • Shaft Diameter  
    4.0000 in

Details

  • Bearing Material
    Anodized aluminum shell, FrelonGOLD liner
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Low Temperature Resistant, Wear Resistant
  • Seal Type
    Open
  • Series
    FL
  • Static Load Capacity
    330 N
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)