Motion
MT4036167
Pipe Tap - 2123 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread, NPS
MI ITEM #01075762
MFR #MT4036167
Your Price$162.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2123 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread, NPS
MI ITEM #01075762
MFR #MT4036167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.48/each(List $186.85)

Overview

Mfr description
36167 2123 STR PIPE TAP 1-11 1/2

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    5
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPS
  • Coolant Delivery
    External
  • Overall Length
    3-3/4 in
  • Series
    2123
  • Chamfer
    2P-3.5P
  • Thread Size
    1 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text