Motion
TXT105ES,ESV STRAIGHT BORE REDUCER

DODGE
TXT105ES,ESV STRAIGHT BORE REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01075815
MFR #TXT105ES,ESV STRAIGHT BORE REDUCER
Price$2,947.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT105ES,ESV STRAIGHT BORE REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01075815
MFR #TXT105ES,ESV STRAIGHT BORE REDUCER

Mfr description
TXT105ES,ESV STRAIGHT BORE 241087
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,947.12/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    Output 5.62 inch
  • Case Size
    1
  • Input Shaft Diameter
    1.1250 in
  • Input Size
    1.1250 in
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 1.125 inch
  • Shaft Length
    Input 3.27 inch
  • Sheave Diameter
    Minimum 4 in

Details

  • Actual Ratio
    5.62
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    241087
  • Manufacturer Upc Number
    782475216055
  • Maximum Speed
    Input 2248 revolutions per minute
  • Output Bore Type
    Straight Bore
  • Product Net Depth
    8.35 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT1
  • Thermal Horsepower Rating
    17 hp
  • UPC_NO
    782475216055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)