Motion
MT4036181
Pipe Tap - 2123 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/8 – 27 Thread, NPSF
MI ITEM #01075825
MFR #MT4036181
Your Price$32.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2123 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/8 – 27 Thread, NPSF
MI ITEM #01075825
MFR #MT4036181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.29/each(List $37.14)

Overview

Mfr description
36181 2123 ST PI TAP 1/8-27 NPSF

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    3/4 in
  • Thread Standard
    NPSF
  • Coolant Delivery
    External
  • Overall Length
    2-1/8 in
  • Series
    2123
  • Chamfer
    2P-3.5P
  • Thread Size
    1/8 – 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text