1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLN10
Linear Plain Bearing - FLN Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Open
MI ITEM #
01075837
MFR #
FLN10
Price
$49.59
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLN10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLN10
Linear Plain Bearing - FLN Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Open
MI ITEM #
01075837
MFR #
FLN10
Mfr description
FLN10 LINEAR BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.59
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
1.1250 in
Overall Length
1.5000 in
Shaft
Diameter
0.6250 in
Details
Bushing Type
Plain Bushing
Closure Type
Open
Operating Temperature Range
400 °F
Series
FLN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items