1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLN20
Linear Plain Bearing - FLN Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Open
MI ITEM #
01075855
MFR #
FLN20
Price
$134.24
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLN20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLN20
Linear Plain Bearing - FLN Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Open
MI ITEM #
01075855
MFR #
FLN20
Mfr description
FLN20 LINEAR BRG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$134
.24
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
2.0000 in
Overall Length
2.6250 in
Shaft
Diameter
1.2500 in
Details
Bushing Type
Plain Bushing
Closure Type
Open
Operating Temperature Range
400 °F
Series
FLN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items