1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLN24
Plain Linear Bearing - FLN Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Open
MI ITEM #
01075858
MFR #
FLN24
Price
$155.49
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLN24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLN24
Plain Linear Bearing - FLN Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Open
MI ITEM #
01075858
MFR #
FLN24
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$155.49
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
2.3750 in
Overall Length
3.0000 in
Shaft
Diameter
1.5000 in
Details
Bushing Type
Plain Bushing
Closure Type
Open
Operating Temperature Range
400 °F
Series
FLN
Overview
Mfr description
FLN24 LINEAR BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought