1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLN64
Linear Plain Bearing - FLN Series, 4.0000 in Shaft Diameter, 6.0000 in Outside Diameter, 8.0000 in Overall Length, Open
MI ITEM #
01075880
MFR #
FLN64
Your Price
$1,247.67
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLN64
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLN64
Linear Plain Bearing - FLN Series, 4.0000 in Shaft Diameter, 6.0000 in Outside Diameter, 8.0000 in Overall Length, Open
MI ITEM #
01075880
MFR #
FLN64
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,247.67
/each
(List
$1,497.20
)
Qty
Add to Cart
Overview
Mfr description
FLN64 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
4.0000 in
Outside Diameter
6.0000 in
Overall Length
8.0000 in
Closure Type
Open
Operating Temperature Range
400 °F
Series
FLN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data