Motion
FLN32D
Linear Plain Bearing - FLN Series, 2.0000 in Shaft Diameter, 4.0000 in Overall Length, Open
Mi Item #01075920
MFR #FLN32D
Price$509.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FLN Series, 2.0000 in Shaft Diameter, 4.0000 in Overall Length, Open
Mi Item #01075920
MFR #FLN32D

Mfr description
FLN32D LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.81/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Shaft Diameter  
    2.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Series
    FLN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)