Motion
TXT405ES,ESV STRAIGHT BORE REDR

DODGE
TXT405ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 5:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01075934
MFR #TXT405ES,ESV STRAIGHT BORE REDR
Price$6,451.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT405ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 5:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01075934
MFR #TXT405ES,ESV STRAIGHT BORE REDR

Mfr description
TXT 405 AS STRAIGHT BORE SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,451.36/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    Output 8.22 inch
  • Case Size
    4
  • Input Shaft Diameter
    1.9375 in
  • Input Size
    1.9375 in
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 1.9375 inch
  • Shaft Length
    Input 5.56 inch
  • Sheave Diameter
    Minimum 7.5 in

Details

  • Actual Ratio
    5.65
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    254204
  • Manufacturer Upc Number
    782475688258
  • Maximum Speed
    Input 2260 revolutions per minute
  • Output Bore Type
    Straight Bore
  • Product Net Depth
    12.54 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT4
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782475688258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)