Motion
MT4036205
Pipe Tap - 2133 Series, High Speed Steel Material, Black Finish/Coating, 4 Flutes, 1/2 – 14 Thread, NPT
MI ITEM #01075962
MFR #MT4036205
Your Price$83.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2133 Series, High Speed Steel Material, Black Finish/Coating, 4 Flutes, 1/2 – 14 Thread, NPT
MI ITEM #01075962
MFR #MT4036205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.97/each(List $96.56)

Overview

Mfr description
36205 2133 TP PI TAP 1/2-14 NPT

Specifications

  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    1-3/8 in
  • Thread Standard
    NPT
  • Coolant Delivery
    External
  • Overall Length
    3-1/8 in
  • Series
    2133
  • Chamfer
    2P-3.5P
  • Thread Size
    1/2 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text