Motion
255204

DODGE
255204

Shaft Mount Speed Reducer - Reducer Size: 5, Single Reduction, 5:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Straight Bore
MI ITEM #01075973
MFR #255204
Price$10,235.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
255204

Shaft Mount Speed Reducer - Reducer Size: 5, Single Reduction, 5:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Straight Bore
MI ITEM #01075973
MFR #255204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,235.91/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    Output 8.66 inch
  • Case Size
    5
  • Input Shaft Diameter
    2.1875 in
  • Input Size
    2.1875 in
  • Manufacturer Reducer Size
    5
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 2.1875 inch
  • Shaft Length
    Input 6.21 inch
  • Sheave Diameter
    Minimum 9.5 in
  • Weight
    183 lbs, 83.007 kg

Details

  • Actual Ratio
    5.67
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    255204
  • Manufacturer Upc Number
    782475671755
  • Maximum Speed
    Input 2268 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Straight Bore
  • Product Compatibility
    Dodge TXT Size 5
  • Product Net Depth
    13.5 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT5
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    6 hp
  • UPC_NO
    782475671755

Overview

Mfr description
TXT 505A STRAIGHT BORE SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought