Motion
MT4036207
Pipe Tap - 2133 Series, High Speed Steel Material, Black Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size
MI ITEM #01075974
MFR #MT4036207
List Price$205.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2133 Series, High Speed Steel Material, Black Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size
MI ITEM #01075974
MFR #MT4036207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.82/each for your price

Overview

Mfr description
36207 2133 TP PI TAP 1-11 1/2 NPT

Specifications

  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    5
  • Thread Length
    1-3/4 in
  • Coolant Delivery
    External
  • Overall Length
    3-3/4 in
  • Series
    2133
  • Thread Size
    1 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text