Motion
MT4036209
Pipe Tap - 2133 Series, High Speed Steel Material, Black Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size
MI ITEM #01075986
MFR #MT4036209
List Price$399.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2133 Series, High Speed Steel Material, Black Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size
MI ITEM #01075986
MFR #MT4036209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$399.81/each for your price

Overview

Mfr description
36209 2133 TP PI 1 1/2-11 1/2 NPT

Specifications

  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    7
  • Thread Length
    1-3/4 in
  • Coolant Delivery
    External
  • Overall Length
    4-1/4 in
  • Series
    2133
  • Thread Size
    1-1/2 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text