Motion
MT4036210
Pipe Tap - 2133 Series, High Speed Steel Material, Black Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread, NPT
MI ITEM #01075996
MFR #MT4036210
List Price$537.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2133 Series, High Speed Steel Material, Black Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread, NPT
MI ITEM #01075996
MFR #MT4036210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$537.24/each for your price

Overview

Mfr description
36210 2133 TP PT 2-11-1/2 NPT

Specifications

  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    7
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPT
  • Coolant Delivery
    External
  • Overall Length
    4-1/2 in
  • Series
    2133
  • Chamfer
    2P-3.5P
  • Thread Size
    2 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text