Motion
TXT705ES,ESV STRAIGHT BORE REDUCER

DODGE
TXT705ES,ESV STRAIGHT BORE REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01076008
MFR #TXT705ES,ESV STRAIGHT BORE REDUCER
Price$25,277.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT705ES,ESV STRAIGHT BORE REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01076008
MFR #TXT705ES,ESV STRAIGHT BORE REDUCER

Mfr description
TXT 705 STRAIGHT BORE SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,277.15/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    Output 10.78 inch
  • Case Size
    7
  • Input Shaft Diameter
    2.4375 in
  • Input Size
    2.4375 in
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 2.4375 inch
  • Shaft Length
    Input 6.34 inch
  • Sheave Diameter
    Minimum 7.5 in

Details

  • Actual Ratio
    5.36
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    247287
  • Manufacturer Upc Number
    782475206506
  • Maximum Speed
    Input 2144 revolutions per minute
  • Output Bore Type
    Straight Bore
  • Product Net Depth
    15.57 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT7
  • Thermal Horsepower Rating
    5 hp
  • UPC_NO
    782475206506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)