Motion
TXT805

DODGE
TXT805

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
Mi Item #01076038
MFR #TXT805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT805

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
Mi Item #01076038
MFR #TXT805

Mfr description
TXT 805 STRAIGHT BORE SPEED REDUCER
  • Computer designed helical gears
  • 98.5% efficiency per gear stage
  • Case carburized for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    407
  • Nominal Ratio
    5:1
  • Weight
    557.00 lbs

Details

  • Actual Ratio
    5:1
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    TXT 805
  • Manufacturer Upc Number
    782475215195
  • Output Bore Type
    Hollow
  • Reduction
    Single
  • Series
    TXT8
  • UPC_NO
    782475215195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)