Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT825AS

Shaft Mount Speed Reducer - 25:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01076060
MFR #TXT825AS

Mfr description
TXT825 STRAIGHT BORE SPEED REDUCER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Agma Size
    407
  • Case Size
    8
  • Input Shaft Diameter
    2.4375 in
  • Input Size
    2.4375 in
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    25:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    248284
  • Manufacturer Upc Number
    782475208968
  • Maximum Speed
    1847 rpm
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Sealing Type
    Single-Lip Contact
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782475208968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)