Motion
TXT905S

DODGE
TXT905S

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
Mi Item #01076070
MFR #TXT905S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT905S

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
Mi Item #01076070
MFR #TXT905S

Mfr description
TXT 905 STRAIGHT BORE SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    415
  • Case Size
    9
  • Nominal Ratio
    5:1

Details

  • Case Included
    Yes
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    249267
  • Output Bore Type
    Hollow
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)