Motion
241085

DODGE
241085

Hydroil Shaft Mount Speed Reducer - Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #01076102
MFR #241085
Price$4,542.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
241085

Hydroil Shaft Mount Speed Reducer - Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #01076102
MFR #241085

Mfr description
HXT 105 TAPER BUSHED REDUCER 241085
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,542.38/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    7.0600 in;179.32 mm
  • Case Size
    1
  • Nominal Ratio
    5:1
  • Ratio
    5:62
  • Weight
    52 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    241085
  • Manufacturer Upc Number
    782475215478
  • Maximum Speed
    2248 rpm
  • Mounting Flange Type
    HYDROIL (HXT)
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    HXT105ET
  • Product Net Depth
    7.9100 in;200.91 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782475215478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)