Motion
HXT205ET,ETV TAPER BUSH REDUCER

DODGE
HXT205ET,ETV TAPER BUSH REDUCER

242251 Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT205, Single Reduction, 5:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01076127
MFR #HXT205ET,ETV TAPER BUSH REDUCER
Your Price$4,735.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT205ET,ETV TAPER BUSH REDUCER

242251 Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT205, Single Reduction, 5:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01076127
MFR #HXT205ET,ETV TAPER BUSH REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,735.65/each(List $5,919.56)

Overview

Mfr description
HXT 205 TAPER BUSHED REDUCER 242251

Specifications

  • Case Included
    Yes
  • Manufacturer Reducer Size
    HXT205
  • Ratio
    5:1
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    1.9375 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    Torque Arm
  • Reduction
    Single
  • Maximum Output Size
    1.94 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    8-1/2 x 5.81 x 11.41 in
  • Housing Length
    8-1/2 in
  • Housing Width
    5.81 in
  • Housing Height
    11.41 in
  • Thermal Horsepower Rating
    9 hp
  • Maximum Output Torque
    4475 in-lbs @ 1 rpm
  • Max Input Horsepower
    7.100 hp @ 100 rpm
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    242251
  • Manufacturer Upc Number
    782475207329
  • UPC_NO
    782475207329
  • Weight
    64.06 lbs
  • Sealing Type
    Single-Lip Contact
  • Input Style
    Hydraulic Motor
  • Agma Size
    115
  • Actual Ratio
    5:1
  • Case Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text