Motion
253153

DODGE
253153

Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT305A, Single Stage Reduction, 5:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01076152
MFR #253153
Price$6,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
253153

Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT305A, Single Stage Reduction, 5:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01076152
MFR #253153

Mfr description
HXT 305 A TAPER BUSHED REDUCER 253153
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,510.31/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    9.2600 in;235.20 mm
  • Case Size
    3
  • Housing Dimensions
    9-1/4 x 6.88 x 12.88 in
  • Housing Height
    12.88 in
  • Housing Length
    9-1/4 in
  • Housing Width
    6.88 in
  • Input Size
    2.1875 in
  • Manufacturer Reducer Size
    HXT305A
  • Maximum Output Size
    2.19 in
  • Maximum Output Torque
    6758 in-lbs @ 1 rpm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    115.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Bushing Required
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Style
    Hydraulic Motor
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    253153
  • Manufacturer Upc Number
    782475690503
  • Max Input Horsepower
    10.700 hp @ 100 rpm
  • Maximum Speed
    2240 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    10.2500 in;260.35 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    HXT3
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    9 hp
  • UPC_NO
    782475690503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)