Motion
HXT405ET,ETV TAPER BUSH REDUCER

DODGE
HXT405ET,ETV TAPER BUSH REDUCER

254202 Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT405A, Single Reduction, 5:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01076187
MFR #HXT405ET,ETV TAPER BUSH REDUCER
Price$8,264.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT405ET,ETV TAPER BUSH REDUCER

254202 Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT405A, Single Reduction, 5:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01076187
MFR #HXT405ET,ETV TAPER BUSH REDUCER

Mfr description
HXT 405 A TAPER BUSHED REDUCER 254202
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,264.20/each

Specifications

Dimensions

  • Agma Size
    207
  • Case Size
    4
  • Housing Dimensions
    10.38 x 7.81 x 15.13 in
  • Housing Height
    15.13 in
  • Housing Length
    10.38 in
  • Housing Width
    7.81 in
  • Input Size
    2.4375 in
  • Manufacturer Reducer Size
    HXT405A
  • Maximum Output Size
    2.44 in
  • Maximum Output Torque
    11655 in-lbs @ 1 rpm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    139.30 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Style
    Hydraulic Motor
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    254202
  • Manufacturer Upc Number
    782475689040
  • Max Input Horsepower
    18.500 hp @ 100 rpm
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    11 hp
  • UPC_NO
    782475689040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)