Motion
255202

DODGE
255202

Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT505A, Single Stage Reduction, 5:1 Ratio, 2.9375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01076213
MFR #255202
Price$13,043.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
255202

Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT505A, Single Stage Reduction, 5:1 Ratio, 2.9375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01076213
MFR #255202

Mfr description
HXT 505 A TAPER BUSHED REDUCER 255202
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,043.04/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    10.5200 in;267.20 mm
  • Case Size
    5
  • Housing Dimensions
    13.13 x 8.38 x 18.31 in
  • Housing Height
    18.31 in
  • Housing Length
    13.13 in
  • Housing Width
    8.38 in
  • Input Size
    2.9375 in
  • Manufacturer Reducer Size
    HXT505A
  • Maximum Output Size
    2.94 in
  • Maximum Output Torque
    14552 in-lbs @ 1 rpm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    186.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Bushing Required: Yes
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Style
    Hydraulic Motor
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    255202
  • Manufacturer Upc Number
    782475671403
  • Max Input Horsepower
    23.100 hp @ 100 rpm
  • Maximum Speed
    2268 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    11.1300 in;282.70 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782475671403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)