Motion
TXT305ET,ETV TAPER BUSH REDUCER

DODGE
TXT305ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01076389
MFR #TXT305ET,ETV TAPER BUSH REDUCER
Price$5,075.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT305ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01076389
MFR #TXT305ET,ETV TAPER BUSH REDUCER

Mfr description
TXT 305AT TAPER BUSHED REDUCER 253151
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,075.17/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    Output 9.26 inch
  • Case Size
    3
  • Input Shaft Diameter
    1.6250 in
  • Input Size
    1.6250 in
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 1.625 inch
  • Shaft Length
    Input 4.33 inch
  • Sheave Diameter
    Minimum 7 in

Details

  • Actual Ratio
    5.6
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    253151
  • Manufacturer Upc Number
    782475679720
  • Maximum Speed
    Input 2240 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    11.66 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT3
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782475679720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)