Motion
TXT605ET,ETV TAPER BUSHED REDUCER

DODGE
TXT605ET,ETV TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #01076473
MFR #TXT605ET,ETV TAPER BUSHED REDUCER
Price$10,698.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT605ET,ETV TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #01076473
MFR #TXT605ET,ETV TAPER BUSHED REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,698.04/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    Output 11.53 inch
  • Case Size
    6
  • Input Shaft Diameter
    2.1875 in
  • Input Size
    2.1875 in
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 2.1875 inch
  • Shaft Length
    Input 6.11 inch
  • Sheave Diameter
    Minimum 6.5 in

Details

  • Actual Ratio
    5.67
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    246380
  • Manufacturer Upc Number
    782475211913
  • Maximum Speed
    Input 2268 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    15.28 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT6
  • Thermal Horsepower Rating
    11 hp
  • UPC_NO
    782475211913

Overview

Mfr description
TXT 605T TAPER BUSHED REDUCER 246380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought