Overview
Mfr description
TXT 905T TAPER BUSHED REDUCER 249265
Specifications
- Case IncludedYes
- Nominal Ratio5:1
- Input TypeBelt-Driven
- Input Size2.4375 in
- Output Bore TypeHollow
- ReductionSingle
- Input Shaft Diameter2.4375 in
- Housing MaterialCast Iron
- Thermal Horsepower Rating3 hp
- Manufacturer Catalog Number249265
- Manufacturer Upc Number782475215973
- UPC_NO782475215973
- Maximum Speed2154 rpm
- Sealing TypeSingle-Lip Contact
- Input StyleBelt-Driven
- Agma Size415
- Actual Ratio5:1
- Case Size9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data