Motion
36331
Acrylic Adhesive - 50 ml, Bottle
MI ITEM #01076549
MFR #36331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Bottle
MI ITEM #01076549
MFR #36331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
135415 36331 363 IMPRUV 50 ML BO
  • Low viscosity, UV cure adhesive designed for shallow potting and thin-film encapsulating of electronic components

Specifications

  • Color
    Yellow
  • Acrylic Type
    Urethane Methacrylate
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    50 ml
  • Operating Temperature Range
    -65 to +356 °F
  • Shear Strength
    1740 psi
  • Viscosity Class
    Low Viscosity
  • Viscosity
    250 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text