Motion
TDT1325T,TV TAPER BUSHED REDUCER

DODGE
TDT1325T,TV TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 25:1 Ratio, 2.9375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01076595
MFR #TDT1325T,TV TAPER BUSHED REDUCER
Price$156,280.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TDT1325T,TV TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 25:1 Ratio, 2.9375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #01076595
MFR #TDT1325T,TV TAPER BUSHED REDUCER

Mfr description
TDT 1325 TAPER BUSHED REDUCER 272250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156,280.61/each

Specifications

Dimensions

  • Agma Size
    700
  • Bore Length
    Output 21.03 inch
  • Case Size
    13
  • Input Shaft Diameter
    2.9375 in
  • Input Size
    2.9375 in
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    Input 2.9375 inch
  • Shaft Length
    Input 9.65 inch
  • Sheave Diameter
    Minimum 12 in

Details

  • Actual Ratio
    24.73
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    272250
  • Maximum Speed
    Input 1855 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    27.12 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Single-Lip Contact
  • Series
    TDT13
  • Thermal Horsepower Rating
    10 hp
  • UPC_NO
    782475146314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)