Motion
272370

DODGE
272370

Shaft Mount Speed Reducer - Reducer Size: 15, Double Reduction, 30:1 Ratio, 3.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01076612
MFR #272370
Price$435,826.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
272370

Shaft Mount Speed Reducer - Reducer Size: 15, Double Reduction, 30:1 Ratio, 3.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01076612
MFR #272370

Mfr description
TDT 1530 TAPER BUSHED REDUCER 272370
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435,826.36/each

Specifications

Dimensions

  • Agma Size
    1000
  • Bore Length
    Output 28.69 inch
  • Case Size
    15
  • Input Shaft Diameter
    3.4375 in
  • Input Size
    3.4375 in
  • Manufacturer Reducer Size
    15
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Shaft Diameter
    Input 3.4375 inch
  • Shaft Length
    Input 14.25 inch
  • Sheave Diameter
    Minimum 20 in
  • Weight
    5622 lbs, 2550.1 kg

Details

  • Actual Ratio
    30.64
  • Additional Details
    Taper Bushed
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    272370
  • Maximum Speed
    Input 1746 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Torque-Arm TDT
  • Product Net Depth
    37.76 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Single-Lip Contact
  • Series
    TDT15
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    9 hp
  • UPC_NO
    782475146567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)