Motion
TXT209AT

DODGE
TXT209AT

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
MI ITEM #01076737
MFR #TXT209AT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT209AT

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
MI ITEM #01076737
MFR #TXT209AT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TXT-209T-ABHS REDUCER 242259

Specifications

  • Case Included
    Yes
  • Nominal Ratio
    9:1
  • Input Type
    Belt-Driven
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    242259
  • Sealing Type
    Single-Lip Contact
  • Input Style
    Belt-Driven
  • Agma Size
    115
  • Actual Ratio
    9 : 1
  • Case Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text