Motion
252120

DODGE
252120

Shaft Mount Speed Reducer - Reducer Size: 2, Single Reduction, 5:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01076743
MFR #252120
Price$5,127.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
252120

Shaft Mount Speed Reducer - Reducer Size: 2, Single Reduction, 5:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01076743
MFR #252120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,127.82/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    Output 7.33 inch
  • Case Size
    2
  • Input Shaft Diameter
    1.4375 in
  • Input Size
    1.4375 in
  • Manufacturer Reducer Size
    2
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 1.4375 inch
  • Shaft Length
    Input 3.64 inch
  • Sheave Diameter
    Minimum 3 in

Details

  • Actual Ratio
    5.29
  • Additional Details
    Abhs Reducer
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    252120
  • Maximum Speed
    Input 2116 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    9.6 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT2
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    11 hp
  • UPC_NO
    782475794065

Overview

Mfr description
TXT-205T-ABHS REDUCER 252120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought