Motion
36631
Acrylic Adhesive - 50 ml, Bottle
MI ITEM #01077625
MFR #36631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Bottle
MI ITEM #01077625
MFR #36631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
135418 36631 366 IMPRUV 50 ML BO

Specifications

  • Color
    Yellow
  • Acrylic Type
    Urethane Methacrylate
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    50 ml
  • Operating Temperature Range
    -65 to +230 °F
  • Shear Strength
    1450 psi
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    7,500 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text