Motion
36650
Polyacrylate Oil Seal - Solid, 3.661 in Shaft Dia., 6.063 in OD, 0.315 in Overall Width, J-TYPE Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01077690
MFR #36650
List Price$240.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 3.661 in Shaft Dia., 6.063 in OD, 0.315 in Overall Width, J-TYPE Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01077690
MFR #36650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.49/each for your price

Overview

Mfr description
36650 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • With Bolt-On Flange.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.661 in
  • Outside Diameter
    6.063 in
  • Overall Width
    0.315 in
  • Design Type
    J-TYPE
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    J-TYPE
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Manufacturer Upc Number
    085311169820
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.
  • Weight
    0.37 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text