Motion
36655
Polyacrylate Oil Seal - Solid, 3.661 in Shaft Dia., 6.649 in OD, 0.449 in Overall Width, J-TYPE Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01077712
MFR #36655
Your Price$66.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 3.661 in Shaft Dia., 6.649 in OD, 0.449 in Overall Width, J-TYPE Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01077712
MFR #36655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.53/each(List $91.81)

Overview

Mfr description
36655 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • With Bolt-On Flange.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.661 in
  • Outside Diameter
    6.649 in
  • Overall Width
    0.449 in
  • Design Type
    J-TYPE
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    J-TYPE
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Manufacturer Upc Number
    085311185097
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.
  • Weight
    0.24 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text