Motion
351094

DODGE
351094

Screw Conveyor Drive Shaft - SCXT105 Reducer Size, 1.5000 in Shaft Diam., 6-9 in Screw Diam., Steel Material
Mi Item #01077803
MFR #351094
Price$481.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
351094

Screw Conveyor Drive Shaft - SCXT105 Reducer Size, 1.5000 in Shaft Diam., 6-9 in Screw Diam., Steel Material
Mi Item #01077803
MFR #351094

Mfr description
C1 X 1-1/2 DRIVE SHAFT 351094
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.26/each

Specifications

Dimensions

  • Hole Diameter
    0.5200 in
  • Manufacturer Reducer Size
    SCXT105
  • Screw Diameter Range
    6-9 in
  • Shaft Diameter
    1.5000 in
  • Shaft Projecting Length
    6.0000 in
  • Weight
    15.87 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    351094
  • Material
    Steel
  • UPC_NO
    782475148585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)