Motion
C1 X 1-1/2T

DODGE
C1 X 1-1/2T

Drive Shaft - 1-1/2 in Shaft Diam., 6.0000 to 9.0000 in Screw Diam., Stainless Steel Material
Mi Item #01077809
MFR #C1 X 1-1/2T
Price$2,152.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C1 X 1-1/2T

Drive Shaft - 1-1/2 in Shaft Diam., 6.0000 to 9.0000 in Screw Diam., Stainless Steel Material
Mi Item #01077809
MFR #C1 X 1-1/2T

Mfr description
C1 X 1-1/2 SS DRIVE SHAFT 351147
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,152.05/each

Specifications

Dimensions

  • Screw Diameter Range
    6.0000 to 9.0000 in
  • Shaft Diameter
    1-1/2 in
  • Weight
    7.20 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475621620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)