Motion
C1 X 2

DODGE
C1 X 2

Drive Shaft - 2 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #01077813
MFR #C1 X 2
Price$371.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C1 X 2

Drive Shaft - 2 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #01077813
MFR #C1 X 2

Mfr description
C1 X 2 DRIVE SHAFT 351095
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$371.97/each

Specifications

Dimensions

  • Hole Diameter
    0.6400 in
  • Screw Diameter Range
    9.0000 to 12.0000 in
  • Shaft Diameter
    2 in
  • Weight
    9.10 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    351095
  • Manufacturer Upc Number
    782475148592
  • Material
    Stainless Steel
  • UPC_NO
    782475148592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)