Motion
C1 X 3

DODGE
C1 X 3

Drive Shaft - 3 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01077830
MFR #C1 X 3
Price$386.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C1 X 3

Drive Shaft - 3 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01077830
MFR #C1 X 3

Mfr description
C1 X 3 DRIVE SHAFT 351097
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.85/each

Specifications

Dimensions

  • Hole Diameter
    0.7700 in
  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Shaft Diameter
    3 in
  • Weight
    23.40 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    351097
  • Manufacturer Upc Number
    782475148615
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475148615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)