Motion
C2 X 1-1/2

DODGE
C2 X 1-1/2

Drive Shaft - 1-1/2 in Shaft Diam., 6.0000 to 9.0000 in Screw Diam., Stainless Steel Material
Mi Item #01077838
MFR #C2 X 1-1/2
Price$436.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C2 X 1-1/2

Drive Shaft - 1-1/2 in Shaft Diam., 6.0000 to 9.0000 in Screw Diam., Stainless Steel Material
Mi Item #01077838
MFR #C2 X 1-1/2

Mfr description
C2 X 1-1/2 DRIVE SHAFT 352090
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$436.75/each

Specifications

Dimensions

  • Hole Diameter
    0.5200 in
  • Screw Diameter Range
    6.0000 to 9.0000 in
  • Shaft Diameter
    1-1/2 in
  • Weight
    11.40 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    352090
  • Manufacturer Upc Number
    782475148752
  • Material
    Stainless Steel
  • UPC_NO
    782475148752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)