Motion
352160

DODGE
352160

Screw Conveyor Drive Shaft - 1.5000 in Shaft Diam., 6.0000 to 9.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01077843
MFR #352160
Price$3,089.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
352160

Screw Conveyor Drive Shaft - 1.5000 in Shaft Diam., 6.0000 to 9.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01077843
MFR #352160

Mfr description
C2 X 1-1/2 SS DRIVE SHAFT 352160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,089.04/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Screw Diameter Range
    6.0000 to 9.0000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    25.13 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475621873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)