Motion
C2 X 2

DODGE
C2 X 2

Drive Shaft - 2 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #01077848
MFR #C2 X 2
Price$445.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C2 X 2

Drive Shaft - 2 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #01077848
MFR #C2 X 2

Mfr description
C2 X 2 DRIVE SHAFT 352091
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$445.79/each

Specifications

Dimensions

  • Hole Diameter
    2.0000 in
  • Screw Diameter Range
    9.0000 to 12.0000 in
  • Shaft Diameter
    2 in
  • Weight
    13.80 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    352091
  • Material
    Stainless Steel
  • UPC_NO
    782475148769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)