Motion
C2 X 2-7/16

DODGE
C2 X 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material
MI ITEM #01077859
MFR #C2 X 2-7/16
Price$440.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C2 X 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material
MI ITEM #01077859
MFR #C2 X 2-7/16

Mfr description
C2 X 2-7/16 DRIVE SHAFT 352092
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.77/each

Specifications

Dimensions

  • Hole Diameter
    0.6400 in
  • Screw Diameter Range
    12.0000 to 14.0000 in
  • Shaft Diameter
    2-7/16 in
  • Weight
    17.30 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    352092
  • Manufacturer Upc Number
    782475148776
  • Material
    Stainless Steel
  • UPC_NO
    782475148776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)