Motion
C6 X 3-7/16

DODGE
C6 X 3-7/16

Drive Shaft - 3-7/16 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material
MI ITEM #01077983
MFR #C6 X 3-7/16
Price$893.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C6 X 3-7/16

Drive Shaft - 3-7/16 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material
MI ITEM #01077983
MFR #C6 X 3-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$893.81/each

Specifications

Dimensions

  • Hole Diameter
    0.8900 in
  • Screw Diameter Range
    18.0000 to 24.0000 in
  • Shaft Diameter
    3-7/16 in
  • Weight
    63 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    356044
  • Material
    Stainless Steel
  • UPC_NO
    782475149698

Overview

Mfr description
C6 X 3-7/16 DRIVE SHAFT 356044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought