Motion
C7 X 3-7/16

DODGE
C7 X 3-7/16

Drive Shaft - 3-7/16 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material
Mi Item #01078002
MFR #C7 X 3-7/16
Price$2,544.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C7 X 3-7/16

Drive Shaft - 3-7/16 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material
Mi Item #01078002
MFR #C7 X 3-7/16

Mfr description
C7 X 3-7/16 DRIVE SHAFT 356184
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,544.71/each

Specifications

Dimensions

  • Hole Diameter
    0.8900 in
  • Screw Diameter Range
    18.0000 to 24.0000 in
  • Shaft Diameter
    3-7/16 in
  • Weight
    80.3 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    356184
  • Manufacturer Upc Number
    782475149810
  • Material
    Stainless Steel
  • UPC_NO
    782475149810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)